SNAP-LOC Cargo Tie Down

Sebelum PPN:
Rp169.900 - Rp2.799.900
Spesifikasi
Cargo Tie Down End MaterialSteel
Cargo Tie Down End TypeSpring E-Track
Cargo Tie Down MaterialPolyester
Cargo Tie Down Width (inch)2
ColorRed

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tie Down Straps with Ratchet Adjustment (Ratchet Not Included) are designed for use with compatible ratchet mechanisms to easily connect and secure heavy loads.
Feature
Tie Down Strap Cargo Tie Down Adjustment Ratchet Cargo Tie Down Length 12 ft Cargo Tie Down Width 2 in Working Load Limit 1 467 lb Breaking Strength 4 400 lb Cargo Tie Down Material Polyester Cargo Tie Down End Material Steel Color Red Cargo Tie Down End Type Spring E-Track For Use With Trailers Trucks Vans Manufacturers Warranty Length 90 day Standards US DOT

Ulasan Produk

Tidak ada ulasan