SAFTCART Cargo Tie Down

Sebelum PPN:
Rp889.900
Spesifikasi
UNSPSC24101504
Cargo Tie Down AdjustmentRatchet
Cargo Tie Down End MaterialSteel
Cargo Tie Down End TypeSpring E-Track
Cargo Tie Down Length (ft)8
Cargo Tie Down MaterialNylon
Cargo Tie Down Width (inch)2
ColorTeal
Item - Cargo Tie DownsTie Down Strap

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Nylon Tie Down Straps with Ratchet Adjustment include straps designed for use with carriers and lumber, motorcycles, jet skis, fishing boats, and snowmobiles. They provide easy tightening to help secure items during transport.
Feature
Tie Down Strap Cargo Tie Down Adjustment Ratchet Cargo Tie Down Length 8 ft Cargo Tie Down Width 2 in Cargo Tie Down Material Nylon Cargo Tie Down End Material Steel Color Teal Cargo Tie Down End Type Spring E-Track

Ulasan Produk

Tidak ada ulasan