PROGRIP Cargo Tie Down

Sebelum PPN:
Rp339.900 - Rp919.900
Spesifikasi
Cargo Tie Down MaterialPolyester
Item - Cargo Tie DownsTie Down Strap

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tie Down Straps with Reversible Ratchet Adjustment include models designed for use with cargo on over-the-road trucks, as well as flatbeds, HD trailers, gooseneck trailers, ski boats, small cars, and heavy equipment.
Feature
Tie Down Strap Cargo Tie Down Adjustment Reversible Ratchet Cargo Tie Down Length 20 ft Cargo Tie Down Width 1 1/2 in Working Load Limit 1 665 lb Breaking Strength 5 000 lb Cargo Tie Down Material Polyester Cargo Tie Down End Material Steel Color Yellow Cargo Tie Down End Type J-Hook For Use With Flat Beds Gooseneck Trailers Hd Trailers Heavy Equipment Ski Boat Small Car Includes Hardware Mounting Instructions Manufacturers Warranty Length 90 day

Ulasan Produk

Tidak ada ulasan