KINEDYNE Cargo Tie Down

Sebelum PPN:
Rp219.900 - Rp2.399.900
Spesifikasi
Cargo Tie Down MaterialPolyester

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Polyester Tie Down Straps with Ratchet Adjustment include models designed for use with trailers, heavy-duty cargo, motorcycles, fishing boats, jet skis, snowmobiles, and other towing and hauling applications. They provide easy tightening to help secure items during transport.
Feature
Tie Down Strap Cargo Tie Down Adjustment Ratchet Cargo Tie Down Length 30 ft Cargo Tie Down Width 2 in Working Load Limit 1 670 lb Breaking Strength 5 000 lb Cargo Tie Down Material Polyester Cargo Tie Down End Material Zinc/Steel Color Gold Cargo Tie Down End Type J-Hook For Use With Flat Beds Manufacturers Warranty Length 6 mo Standards WSTDA

Ulasan Produk

Tidak ada ulasan