B/A PRODUCTS CO. Cargo Tie Down

Sebelum PPN:
Rp949.900 - Rp9.999.900
Spesifikasi
Cargo Tie Down AdjustmentRatchet
Cargo Tie Down End MaterialSteel
Cargo Tie Down MaterialPolyester
ColorYellow
Item - Cargo Tie DownsTie Down Strap
StandardsWSTDA-T-1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tops install above bench pedestals to create seating. These tops can replace existing tops on a compatible bench, or they can be paired with compatible pedestals to build a new locker room bench.
Feature
Tie Down Strap Cargo Tie Down Adjustment Ratchet Cargo Tie Down Length 5 ft 3 in Cargo Tie Down Width 3 in Working Load Limit 22 000 lb per Pair Breaking Strength 66 000 lb Cargo Tie Down Material Polyester Cargo Tie Down End Material Steel Color Yellow Cargo Tie Down End Type Endless For Use With Heavy Duty Wreckers Includes Sleeves and Ratchet Standards WSTDA-T-1 1 Pair

Ulasan Produk

Tidak ada ulasan