Sebelum PPN:
Rp5.899.900 - Rp6.499.900
Spesifikasi
UNSPSC24102101
Cargo Net End MaterialPlastic
Cargo Net End TypeSnap Hook
Cargo Net MaterialNylon
Cargo Net ShapeRectangle
Cargo Net Width (ft)5
ColorBlack
Includes6 Snap-Hook Carabiners; Cinch Rope and Storage Bag
Number of Mounting Points6
Product TypeCargo Net
Square Hole Size (inch)4
Tensile Strength (lbs)400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rectangular Cargo Nets are available in various materials, including nylon, polyester, polypropylene, and mixed fibers. They can help to hold down cargo and other materials on trucks and trailers. Also suitable for tractors, forklifts, pallet racks, car frames, safety restraints, and off-road vehicles. Choose from hook or snap hook end types.
Feature
Cargo Net Cargo Net Length 8 ft Cargo Net Width 5 ft Cargo Net Shape Rectangle Cargo Net Material Nylon Color Black Cargo Net End Type Snap Hook Cargo Net End Material Plastic Number of Mounting Points 6 Square Hole Size 4 in Tensile Strength 400 lb For Use With Long Bed Pick-ups and Trailers Includes 6 Snap-Hook Carabiners Cinch Rope and Storage Bag Manufacturers Warranty Length 90 Days

Ulasan Produk

Tidak ada ulasan

Halaman Terkait