Sebelum PPN:
Rp499.900
Spesifikasi
UNSPSC24141509
Cargo Net End MaterialPlastic
Cargo Net End TypeHook
Cargo Net Length (ft)6
Cargo Net MaterialRubber
Cargo Net ShapeRound
Cargo Net Width (ft)5
ColorBlack /Red
For use withTo Secure Boxes and many other uses
IncludesStorage Bag
Number of Mounting Points12
Product TypeCargo Net
Square Hole Size (inch)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Round Cargo Nets can be used for securing cargo in truck beds. They can be used to accommodate packages and loads that vary in shape and size.
Feature
Cargo Net Cargo Net Length 6 ft Cargo Net Width 5 ft Cargo Net Shape Round Cargo Net Material Rubber Color Black /Red Cargo Net End Type Hook Cargo Net End Material Plastic Number of Mounting Points 12 Square Hole Size 12 in For Use With To Secure Boxes and many other uses Includes Storage Bag Manufacturers Warranty Length 90 Days

Ulasan Produk

Tidak ada ulasan

Halaman Terkait