VESTIL Cantilever Rack Kit (Rak Kantilever Gudang)

Sebelum PPN:
Rp15.999.900
Spesifikasi
UNSPSC24102004
Arm Gauge (ga)14
Arm Length (inch)9-1/4
Arm Lip Height (inch)3/8
Arm Lip TypeNo Lip
Arm StyleStraight
Center Brace Length (inch)20
Duty RatingLight-Duty
Load Capacity per Arm (lbs)144
Manufacturer Part NumberDSHZ-4
Maximum Column Load Capacity (lbs)2600 with Levels Evenly Spaced at 6 in
Number of arms18
Overall Depth (inch)30-1/4
Overall Height (inch)84
Overall Width (inch)30
Rack ConfigurationStandalone
Sided2
Whole Unit Load Capacity (lbs)2600

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Choose 2 Plies for a thicker layer of webbing. Nylon Type 5 endless web slings can be used in all types of hitches, including vertical, basket, and choker. The slings can be rotated to minimize wear. The sling legs can be spread for improved load balance.
Feature
Cantilever Rack Overall Depth 30 1/4 in Overall Height 84 in Overall Width 30 in Load Capacity per Level 144 lb Whole Unit Load Capacity 2 600 lb Arm Gauge 14 ga Arm Length 9 1/4 in Arm Lip Height 3/8 in No Lip Straight Number of Arms 18 Number of Usable Sides 2 Rack Configuration Standalone Rack Depth 29 1/8 in Base Length 30 in Center Brace Length 20 in Blue Column Gauge 14 ga Light-Duty Powder Coated Hardware Yes Steel

Ulasan Produk

Tidak ada ulasan