BriskHeat C Refrigeration Accessories

Sebelum PPN:
Rp3.699.900
Spesifikasi
UNSPSC40101829
Accessory TypeJug Warmer
Amps AC (A)1.6
Control Range Temperature (°F)0 to 120
Drum Capacity (gal)3.5; 6; 15
FeaturesAdjustable Strap; Plug and Play
For use withMetal Cylinder
Height (inch)6
IncludesPreset Thermostat
Length (inch)24
Manufacturer Part NumberHB1001
Powered byElectric
Strap Width (inch)2
Voltage (V)120 V
Wattage (W)200
Wattage Density (W/sq.in)1.4
Width (inch)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Briskheat A/C refrigeration accessories help keep refrigerants at a safe temperature for use with refrigerators, freezers, and air conditioners.
Feature
Jug Warmer Watt Density 1.40W/sq in Watts 200 W Features Adjustable Strap Plug and Play Includes Preset Thermostat

Ulasan Produk

Tidak ada ulasan