THE BETTER BUNGEE Bungee Cord and Bungee Strap

Sebelum PPN:
Rp98.900 - Rp1.599.900
Spesifikasi
Bungee MaterialPolyurethane

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Available in a wide assortment of sizes, materials, and colors, these flat elastic Bungee Straps are used to organize, fasten, secure, or tie down a variety of items.
Feature
J4690 Bungee Strap Stretched Bungee Length 48 in Bungee Length 24 in Bungee Material Polyurethane Bungee End Type S-Hook Bungee End Material Stainless Steel Color Blue Bungee Width 1 1/2 in Bungee Thickness 3/16 in For Use With ATVs Bundled Electrical Extension Cords Bundled PVC Pipe Car Cargo Rack Carpet Rolls Dollies Hospitals and Hospitality Industry Uses Hydraulic Hoses Industrial Grade Projects Luggage Motorcycle Pickups RV Tarps Tents Truck

Ulasan Produk

Tidak ada ulasan