PROGRIP Bungee Cord and Bungee Strap

Sebelum PPN:
Rp1.199.900 - Rp1.599.900
Spesifikasi
UNSPSC24141509
Bungee End MaterialNylon
Bungee End TypeScissor Lock
Bungee MaterialPolypropylene/Rubber
Bungee Width (inch)5/16
For use withBundled Electrical Extension Cords; Bundled PVC Pipe; Cargo Racks; Carpet Rolls; Luggage
Item - BungeesBungee Cord

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Available in a wide assortment of sizes and materials, these elastic Bungee Cords are used to organize, fasten, secure or tie down a variety of items.
Feature
Bungee Cord Stretched Bungee Length 36 in Bungee Length 24 in Bungee Material Polypropylene/Rubber Bungee End Type Scissor Lock Bungee End Material Nylon Color Yellow Bungee Width 5/16 in For Use With Bundled Electrical Extension Cords Bundled PVC Pipe Cargo Racks Carpet Rolls Luggage Tensile Strength None Package Quantity 25

Ulasan Produk

Tidak ada ulasan