BULK-STRAP Bungee Cord and Bungee Strap

Sebelum PPN:
Rp1.099.900 - Rp7.199.900
Spesifikasi
UNSPSC24141509
Bungee End TypeNo End
Bungee Length (ft)100
Item - BungeesBungee Cord Roll
Stretched Bungee Length+25%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These Bungee Cord Rolls are suitable for creating cords used to fasten or tie down items. Ideal for building custom bungee cords to secure and organize items that require a specific length of cord that is not readily available. Hooks and O-rings sold separately.
Feature
Bungee Cord Roll Stretched Bungee Length +25 Percent Bungee Length 100 ft Bungee Material Polypropylene/Rubber Bungee End Type No End Color Black Bungee Width 5/8 in For Use With ATVs Automotive Purposes Car Cargo Rack Dollies Hoses Industrial Grade Projects Motorcycle Pickups RV Tarps Tents Tie Downs Truck

Ulasan Produk

Tidak ada ulasan