Benchmark Scientific Bungee Cord and Bungee Strap

Sebelum PPN:
Rp899.900
Spesifikasi
UNSPSC41103801
Bungee End TypeJ-Hook
Bungee Length (inch)7
Bungee MaterialRubber
ColorBlack
For use withLight Duty Applications
Item - BungeesBungee Cord

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Available in a wide assortment of sizes and materials, these elastic Bungee Cords are used to organize, fasten, secure or tie down a variety of items.
Feature
Bungee Cord Bungee Length 7 in Bungee Material Rubber Bungee End Type J-Hook Color Black For Use With Light Duty Applications Manufacturers Warranty Length 2 years Package Quantity 4

Ulasan Produk

Tidak ada ulasan