STERLING ROPE Bulk Webbing

Sebelum PPN:
Rp4.699.900 - Rp4.799.900
Spesifikasi
UNSPSC24101611
Breaking Strength (lbs)4000
Length (ft)300
Length (m)91.44
MaterialNylon
Width (inch)1
Width (mm)25
Working Load Limit (lbs)1333

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The standard in 1" webbing, these webbing spools are favored for their versatility and used in slings, anchor systems, and harnesses. This tubular nylon webbing offers abrasion resistance and excellent knotability. Nylon is ideal for jobs that require a stretchable fabric.
Feature
Webbing Spools 1 in Nylon Yellow

Ulasan Produk

Tidak ada ulasan