EDSAL Bulk Rack Metal Shelving (Rak Besi / Rak Gudang)

Sebelum PPN:
Rp10.999.900
Spesifikasi
UNSPSC24102004
Beam ColorBlack
Beam Gauge (ga)16
Decking FinishPowder Coated
Decking Gauge (ga)16
Decking MaterialSteel
Decking StyleWire
Depth (mm)610
Duty RatingMedium-Duty
Frame FinishPowder Coated
Height (mm)1982
Includes(2) End Frames
Includes DeckingYes
Load Capacity per Shelf (lbs)1500
Manufacturer Part NumberER7824W4
MaterialSteel
Number of Shelves4
Overall Depth (inch)24
Overall Height (inch)78
Overall Width (inch)77
Shelf Adjustment Increments (inch)3
Shelving ConfigurationStarter
Upright ColorBlack
Upright Gauge (ga)18
Whole Unit Load Capacity (lbs)6000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Medium-duty bulk racks generally are sturdier and can hold heavier items than light-duty bulk racks. These racks include beam clips with locking tabs that help prevent the beams from moving as loads are moved onto and off of the racks. The racks come with wire decking that has openings that allow air to circulate through it for ventilation. Water can pass through the decking if sprinkler systems turn on. The decking installs over the racks' beams to distribute the weight of items placed on the decking across the beams. Bulk racks are used for storing heavy or bulky equipment and tools that will be stocked and picked by hand in warehouses, distribution centers, manufacturing facilities, and other industrial areas.
Feature
Bulk Storage Rack Shelving Type Freestanding Overall Width 77 in Overall Depth 24 in Overall Height 78 in Decking Material Steel No of Shelves 4 Shelf Capacity 1 500 lb Load Capacity 6 000 lb Shelving Frame Material Steel Black Finish - Shelving and Racks Powder Coated Shelf Adjustments 3 in Shelving Gauge 16 Shelving Post Gauge 18 Standards NSF Includes (2) End Frames

Ulasan Produk

Tidak ada ulasan

Halaman Terkait