SHOPTOUGH Bulk & Transportation Bag

Sebelum PPN:
Rp549.900 - Rp3.699.900
Spesifikasi
UNSPSC24112110
Bag Bottom TypeFlat

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bulk bags are made of strong, woven polypropylene and are used to move larger volume applications than transportation bags. They have a greater load capacity than transport bags and can be used for shipping multiple products in one load. They have sewn-in straps for use with a forklift and are commonly used for disposal jobs. Bulk bags are collapsible for easy storage.
Feature
Bulk Bags Weight Capacity 2 005 lb Bag Top Type Duffel Bag Closure Type Easy Tie Outside Length 35 in Outside Width 35 in Outside Height 35 in Volume Capacity 33 cu ft Color White Bag Bottom Type Flat Inside Length 35 in Inside Width 35 in Inside Height 35 in Material Polypropylene Thickness 165 g/sq m Finish Smooth Woven Folded Length 14 in Folded Width 14 in Folded Height 3 in Handle Length 10 in Handle Material Polypropylene Handle Type Lifting Loop Number of Handles 0

Ulasan Produk

Tidak ada ulasan