COFFING Brake & Brake Component for Hoist

Sebelum PPN:
Rp289.900 - Rp7.499.900
Spesifikasi
UNSPSC31160000
Compatible Hoist TypeElectric Chain Hoists
Compatible SeriesJLC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Brake kits ensure stopping and holding of loads. These kits include brake coils and assemblies.
Feature
Brake Friction Assembly Product Type Brake Friction Assembly Compatible Hoist Type Electric Chain Hoists Compatible Load Capacity 1 000 lb 2 000 lb 4 000 lb Compatible Series JLC Material Steel Overall Length 4 in Overall Width 4 in Overall Height 5 in Includes Brake Assembly

Ulasan Produk

Tidak ada ulasan