CM Brake & Brake Component for Hoist

Sebelum PPN:
Rp1.999.900
Spesifikasi
UNSPSC31160000
Compatible Hoist TypeLever Chain Hoists
Compatible Load Capacity (lbs)12000
Compatible Series640
Manufacturer Part Number40904
MaterialFiber
Overall Height (inch)0.1
Overall Length (inch)3
Overall Width (inch)3
Product TypeBrake Disc Washer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This hardware replaces worn and damaged brake disc components.
Feature
Brake Disc Washer Product Type Brake Disc Washer Compatible Hoist Type Lever Chain Hoists Compatible Load Capacity 12 000 lb Compatible Series 640 Material Fiber Overall Length 3 in Overall Width 3 in Overall Height 0.1 in

Ulasan Produk

Tidak ada ulasan