YOKE Block and Sheave

Sebelum PPN:
Rp6.899.900 - Rp27.999.900
Spesifikasi
UNSPSC24101613
Attachment TypeSwivel Hook
Bearing TypePlain
Designed ForWire Rope
IncludesWith Hook
Product TypeSnatch Block
Sheave MaterialTensile Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These face shield mounting adapters secure a face shield to a compatible Honeywell North-brand hard hat. Hard hat face shields and adapters attach to compatible hard hats to protect workers from splash and impact from flying debris.
Feature
Snatch Block Designed For Wire Rope Attachment Type Swivel Hook Max Cable Size 3/8 in Rope Diameter 5/16 in to 3/8 in Working Load Limit 4 000 lb Sheave Outside Dia 2 31/32 in Sheave Inside Dia 2 7/32 in Eye Hook Inside Dia 1 in Sheave Width 31/32 in Bearing Type Plain Sheave Material Tensile Steel Length 9 29/32 in Width 2 31/32 in Depth 2 17/32 in Includes With Hook

Ulasan Produk

Tidak ada ulasan