DURHAM MFG Bin & Tub Cart

Sebelum PPN:
Rp17.999.900
Spesifikasi
UNSPSC24101501
Assembled/UnassembledAssembled
Bin ColorYellow
Bin MaterialPlastic
Bin Model Nunber IncludedPB30220-21
Bin Outside Height (inch)3
Bin Outside Length (inch)7
Bin Outside Width (inch)4
Bottom Shelf Lip Height (inch)1-1/2
Cart ColorSilver
Caster Brake TypeSide Pedal Brake
Caster Mounting TypePlate
Caster Wheel Dia. (inch)5
Caster Wheel TypeStandard
Caster Wheel/Tread MaterialPolyurethane
Caster/Wheel Configuration(2) Rigid; (2) Swivel
Caster/Wheel Mounting LocationStandard
ColorGray
Cubic Foot Capacity (ft³)5.4
FinishPowder Coated
Frame MaterialSteel
Gauge (ga)14
IncludesBins (112)
Includes BinsYes
Includes Built-In ScaleNo
Includes Wall-Protecting BumpersNo
Lip Style4-Sided Lipped
Load Capacity (lbs)1200
Method of ConstructionWelded
Number of Bins/Tubs112
Number of Shelves2
Number of Usable Sides2
Overall (LxWxH) (inch)42-1/2x18-1/2x38
Overall Height (inch)38
Overall Length (inch)42-1/2
Overall Width (inch)18-1/2
Shelf Length (inch)18
Shelf Lip Height (inch)1-1/2
Shelf Width (inch)36

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Steel Bin Cart with Lipped Shelves Load Capacity 1 200 lb Includes Bins Yes Number of Bins/Tubs 112 Bin Color Yellow Shelf Length 18 in Shelf Width 36 in Bin Outside Length 7 in Bin Outside Width 4 in Bin Outside Height 3 in Number of Shelves 2 Cart Color Silver Finish Powder Coated Frame Material Steel

Ulasan Produk

Tidak ada ulasan