ROYAL BASKET TRUCKS Basket Truck (Troli Laundry / Troli Cucian)

Sebelum PPN:
Rp6.499.900 - Rp11.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The vinyl liner in these basket trucks is permanently attached to the trucks' steel wire frame. Vinyl liners are stronger than canvas liners. They resist mold, mildew, and tears and withstand exposure to UV rays. Vinyl liners are also flame-retardant, but other parts of these basket trucks may not be.
Feature
Permanent Vinyl Liner Basket Truck Truck Style Standard Bushel Capacity 18 bu Cubic Foot Capacity 21.9 cu ft Cubic Yard Capacity 0.82 cu yd Load Capacity 600 lb Liner Material Vinyl Liner Style Permanent Liner Color Red Base Material Wood Inside Length 42 in Inside Width 30 in Inside Height 30 in Overall Length 42 in Overall Width 30 in Overall Height 36 1/2 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait