R B WIRE PRODUCTS INC. Basket Truck (Troli Laundry / Troli Cucian)

Sebelum PPN:
Rp11.999.900 - Rp15.999.900
Spesifikasi
UNSPSC24101504
Assembled/UnassembledAssembled
Base Finish/CoatingPowder Coated
Base MaterialSteel
Caster Brake TypeNo Brake Included
Caster Wheel/Tread MaterialPolyurethane
Caster/Wheel Configuration(4) Swivel
Caster/Wheel Mounting LocationStandard
CollapsibleNo
End StyleClosed
Handle TypeSoft Loop
Includes Frame BumpersWithout Frame Bumpers
Liner ColorYellow
Liner MaterialVinyl
Liner StylePermanent
Mobility OptionForklift Capable; Manual
Number of Compartments1
Quiet Performance FeaturesSealed Bearings
Truck StyleStandard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The vinyl liner in these basket trucks is permanently attached to the trucks' steel wire frame. The liner has been treated with an antimicrobial compound that prevents bacteria and other organisms from growing on the liner and damaging it or causing odors. This helps make these trucks easier to keep clean than other styles of basket trucks. Vinyl liners are stronger than canvas liners. They resist mold, mildew, and tears and can withstand exposure to UV rays. Vinyl liners are also flame-retardant, but other parts of these basket trucks may not be.
Feature
Vinyl Basket Truck Truck Style Standard Bushel Capacity 14 bu Cubic Foot Capacity 17.4 cu ft Cubic Yard Capacity 0.37 cu yd Load Capacity 800 lb Liner Material Vinyl Liner Style Permanent Liner Color Yellow Base Material Steel Base Finish/Coating Powder Coated Inside Length 41 1/2 in Inside Width 30 1/4 in Inside Height 30 in Overall Length 41 1/2 in Overall Width 30 1/4 in Overall Height 35 in

Ulasan Produk

Tidak ada ulasan