LITTLE GIANT Bar & Pipe Rack

Sebelum PPN:
Rp11.999.900
Spesifikasi
UNSPSC24102004
ColorGray
Load Capacity (lbs)6000
Load Capacity per Bay (lbs)1500
Manufacturer Part NumberBR-2448-60
Number of Bays4
OrientationVertical
Overall Depth (inch)24
Overall Height (inch)60
Overall Width (inch)48
Post Gauge (ga)11
Rack ConfigurationStandalone
Usable Bay Depth (inch)24
Usable Bay Dimensions (WxD) (inch)10-1/2x24
Usable Bay Width (inch)10-1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The storage compartments on these shelving units have a lip on the front that keeps loose items from falling out of the compartments. The size of the compartments cannot be adjusted. These shelving units keep merchandise and other items separated and organized so they can be accessed quickly.
Feature
Vertical Bar Rack Whole Unit Load Capacity 6 000 lb Load Capacity per Bay 1 500 lb Powder Coated None Powder Coated Steel Overall Depth 24 in Overall Height 60 in Overall Width 48 in 10 1/2 in x 24 in Usable Bay WxD Usable Bay Width 10 1/2 in Usable Bay Depth 24 in Post Gauge 11 ga Standalone Vertical Orientation Number of Bays 4 Hooks Security Chain Gray

Ulasan Produk

Tidak ada ulasan