QUANTUM STORAGE SYSTEMS Container Box Attached Lid Tote (Kontainer)

Sebelum PPN:
Rp1.599.900
Spesifikasi
UNSPSC55121618
ColorClear
Label Attachment TypeSlide-In
Manufacturer Part NumberQDL-2115
Number of Label Holders24
Overall Length (inch)5
Overall Width (inch)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These colored totes have two-piece lids and create color-coded storage systems to identify and organize items. Two-piece lids are hinged on opposite sides of the container. They separate and lay to the side of the container when opened, then close by overlapping together to seal contents.
Feature
Attached Lid Container Container Wall Type Solid Fork Pockets No Includes Lid Yes Material Plastic Maximum Operating Temperature 120 Degrees F Minimum Operating Temperature -100 Degrees F Body Color Gray Lid Color Gray Nestable Yes Overall Height 15 5/8 in Overall Length 28 1/8 in Overall Width 20 5/8 in Resistant To Chemical Corrosion Water Stackable Yes Stacking Capacity 100 lb Volume Capacity 29.9 gal Weight Capacity 150 lb NSF Certified No Bottom Inside Length 25 1/8 in

Ulasan Produk

Tidak ada ulasan