SELLSTROM Arc Flash & Flame-Resistant Face Shield (Pelindung Wajah)

Sebelum PPN:
Rp2.999.900
Spesifikasi
UNSPSC46181702
ATPV Rating (cal/cm²)9.9
FeaturesHigh-Impact Crown and Chin Protector; Universal Slotted Dielectric Hard Hat Adaptor
Headgear ColorBlack
Headgear MaterialNylon
IncludesDual Crown; Window and Universal Hard Hat Slot Adaptor
StandardsANSI Z87.1-2015; CSA Z94.3-2015; NFPA 70E-2009
Visor Height (inch)8
Visor MaterialPolycarbonate
Visor Thickness (inch)0.06
Visor Width (inch)15
Visor colorGreen

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
ATPV Rating 9.9 cal/sq cm Dielectric Protection Yes Features High-Impact Crown and Chin Protector Universal Slotted Dielectric Hard Hat Adaptor Headgear Color Black Headgear Material Nylon Headgear Style Single Crown with Chin Guard Includes Dual Crown Window and Universal Hard Hat Slot Adaptor Includes Anti-Fog Visor Coating No Includes Anti-Static Visor Coating No Includes Scratch-Resistant Visor Coating No Standards ANSI Z87.1-2015 CSA Z94.3-2015 NFPA 70E-2009

Ulasan Produk

Tidak ada ulasan