NATIONAL SAFETY APPAREL Arc Flash & Flame-Resistant Clothing Kit

Sebelum PPN:
Rp41.999.900 - Rp42.999.900
Spesifikasi
UNSPSC46181508
ATPV Rating (cal/cm²)40
Ankle TypeOpen
Clothing IncludedCoat and Overalls
ColorBlue
Fabric Weight (oz)9
Garment MaterialUltraSoft
Headwear IncludedStandard Hood
Hood/Face Shield Maximum Arc Flash Protection (cal/cm²)40
Includes40 Cal Compliance Short Coat & Bib Overall; Arc Flash Hood with PureView Faceshield; Hard Hat; Hood Bag and Gear Bag; Safety Glasses
Includes Carrying BagYes
Includes Face ShieldYes
Includes Glove ProtectorsNo
Includes GlovesNo
Includes HoodYes
Includes Safety GlassesYes
Inseam (inch)32
Kit TypeArc Flash Protection Clothing Kit
PPE Category4
StandardsASTM F1506; CSA Z462; NFPA 70E; OSHA 1910.269
Will Fit Over BootsYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Category 4 garments meet NFPA 70E standards and have a minimum arc flash rating of 40 cal/cm2. Clothing kits include a selection of garments that are worn together to meet a particular arc flash category level.
Feature
K2373 Arc Flash Clothing Kit Blue Size S Fits Chest Size 37 in to 41 in Fits Waist Size 33 in to 35 in Inseam 32 in Material Cotton Nylon Blend Hazard Risk Category (HRC) 4 Standards ASTM F1506 CSA Z462 NFPA 70E OSHA 1910.269 Includes 40 Cal Compliance Short Coat Bib Overall Arc Flash Hood with PureView Faceshield Hard Hat Hood Bag and Gear Bag Safety Glasses Fabric Weight 9 oz

Ulasan Produk

Tidak ada ulasan