HONEYWELL SALISBURY Arc Flash & Flame-Resistant Clothing Kit

Sebelum PPN:
Rp13.999.900 - Rp16.999.900
Spesifikasi
UNSPSC46181508
ATPV Rating (cal/cm²)8
ColorGray/Red
Fabric Weight (oz)7
Garment MaterialUltraSoft
Headwear IncludedFace Shield and Balaclava
Hood/Face Shield Maximum Arc Flash Protection (cal/cm²)8
Includes Carrying BagYes
Includes Face ShieldYes
Includes Glove ProtectorsNo
Includes GlovesNo
Includes HoodYes
Includes Safety GlassesYes
Kit TypeArc Flash Protection Clothing Kit
PPE Category2
StandardsASTM F1506; ASTM F1959/F1959M-14e1; NFPA 70E PPE Categories 1 and 2; OSHA 29 CFR 1910.269

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Category 2 garments meet NFPA 70E standards and have a minimum arc flash rating of 8 cal/cm2. Clothing kits include a selection of garments that are worn together to meet a particular arc flash category level.
Feature
K2575 Arc Flash Clothing Kit Gray/Red Size 2XL Fits Chest Size Coverall 56 in Coat 60 in Fits Waist Size BIB 60 in Overpant 54 in Inseam 30 in Material Cotton/Nylon Hazard Risk Category (HRC) 2 Standards ASTM F1506 ASTM F1959/F1959M-14e1 NFPA 70E PPE Categories 1 and 2 OSHA 29 CFR 1910.269 Includes 10 Cal Balaclava Arc Flash Coat and Over Pant AS1000 PrismShield(R) Faceshield Faceshield Bag North Zone Hard Hat Safety Glasses Storage Bag Fabric Weight 7 oz

Ulasan Produk

Tidak ada ulasan