CHICAGO PROTECTIVE APPAREL Arc Flash & Flame-Resistant Clothing Kit

Sebelum PPN:
Rp13.999.900 - Rp19.999.900
Spesifikasi
UNSPSC46181508
ATPV Rating (cal/cm²)12
Ankle TypeHook-and-Loop
Clothing IncludedCoveralls
ColorBlue
Cuff StyleHook-and-Loop
FeaturesFire Resistant Blend of 88% Cotton and 12% Nylon; Made From Varying Weights and Layers of Ultrasoft Fabric
Garment MaterialUltraSoft
Glove MaterialLeather; Rubber
Headwear IncludedFace Shield and Balaclava
Hood/Face Shield Maximum Arc Flash Protection (cal/cm²)12
IncludesCoveralls; Ear Plugs; Face Shield; Gear Bag; Hard Cap; Safety Glasses
Includes Carrying BagYes
Includes Face ShieldYes
Includes GlovesNo
Includes HoodYes
Inseam (inch)32
Kit TypeCoverall Kit
PPE Category2
StandardsASTM F1506; NFPA 70E
Will Fit Over BootsNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Category 2 garments meet NFPA 70E standards and have a minimum arc flash rating of 8 cal/cm2. Clothing kits include a selection of garments that are worn together to meet a particular arc flash category level.
Feature
J6474 Arc Flash Clothing Kit Blue Size M Fits Chest Size 40 in to 42 in Fits Waist Size 34 in to 36 in Inseam 32 in Material Cotton Nylon Blend Hazard Risk Category (HRC) 2 Standards ASTM F1506 NFPA 70E Includes Coveralls Ear Plugs Face Shield Gear Bag Hard Cap Safety Glasses

Ulasan Produk

Tidak ada ulasan

Halaman Terkait