NATIONAL SAFETY APPAREL Aluminized Heat-Resistant Legging & Spat

Sebelum PPN:
Rp4.899.900 - Rp5.399.900
Spesifikasi
UNSPSC46181508
Aluminized MaterialOPF/Para-Aramid
ColorSilver
EN ISO 11612 Aluminum Splash Level3
EN ISO 11612 Iron Splash Level3
EN ISO 11612 PerformanceConvective Heat (B) Level 1Flame (A)Molten Aluminium Splash (D) Level 3Molten Iron Splash (E) Level 3Radiant Heat (C) Level 4
EN ISO 11612 Radiant Heat Level4
Fabric Weight (oz)19
FeaturesAluminized Foot Flap with Soft Steel Frame; and Molten Metal Splash Hazards; Fits Over Work Boot; FR Hook and Loop Closure; Increased Protection from Radiant Heat; Sparks
Garment TypeLeggings
Includes Boot CoversYes
Includes LiningYes
Leg ClosureHook-and-Loop
Legging TypeLegging with Foot Protection
Lining MaterialAramid
Meets ASTM F955 Pour TestYes
Overall Length (inch)13
StandardsASTM F1939; ASTM F955; B1; C4; D3; E3; EN 531 Performance Levels A

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Leggings protect the lower leg (from the knee down) from sparks and spatter. Aluminized coatings reflect radiant heat when working near open flame or in extreme temperatures. They also help protect workers from burns caused by exposure to molten metals.
Feature
Aluminized Material OPF/Para-Aramid Color Silver EN ISO 11612 Performance Convective Heat (B) Level 1 Flame (A) Molten Aluminium Splash (D) Level 3 Molten Iron Splash (E) Level 3 Radiant Heat (C) Level 4 Fabric Weight 19 oz Features Aluminized Foot Flap with Soft Steel Frame and Molten Metal Splash Hazards Fits Over Work Boot FR Hook and Loop Closure Increased Protection from Radiant Heat Sparks Garment Type Leggings Includes Boot Covers Yes Includes Lining Yes

Ulasan Produk

Tidak ada ulasan