NATIONAL SAFETY APPAREL Aluminized Heat-Resistant Hoods

Sebelum PPN:
Rp17.999.900
Spesifikasi
UNSPSC46181508
Aluminized MaterialOPF/Para-Aramid
ColorSilver
EN ISO 11612 Aluminum Splash Level3
EN ISO 11612 Iron Splash Level3
EN ISO 11612 PerformanceConvective Heat (B) Level 1Flame (A) Level 1Molten Aluminium Splash (D) Level 3Molten Iron Splash (E) Level 3Radiant Heat (C) Level 4
EN ISO 11612 Radiant Heat Level4
Fabric Weight (oz)19
FeaturesHeavy Duty Metal Faceshield Frame; Provides Protection From Radiant Heat, Sparks, and Molten Metal Splash Hazards; Universal Headgear Included
Garment TypeHood
Hood Window TypeWith Window
Manufacturer Part NumberH58NLHG
Maximum Molten Metal Temperature (°F)2,800
Meets ASTM F955 Pour TestYes
StandardsASTM F955 Molten Metal Performance, EN 531:1996 Performance Levels A, B1, C4, D3, E3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Aluminized heat-resistant hoods protect the head and shoulders from radiant heat, sparks, slag, and molten metal.
Feature
Aluminized Material OPF/Para-Aramid Color Silver EN ISO 11612 Performance Convective Heat (B) Level 1 Flame (A) Level 1 Molten Aluminum Splash (D) Level 3 Molten Iron Splash (E) Level 3 Radiant Heat (C) Level 4 Fabric Weight 19 oz Features Heavy Duty Metal Faceshield Frame Provides Protection From Radiant Heat Sparks and Molten Metal Splash Hazards Universal Headgear Included Garment Type Hood Hood Window Type With Window Hood Maximum Temperature- Molten Metal 2 800 Degrees F

Ulasan Produk

Tidak ada ulasan

Halaman Terkait