3M Adhesive Transfer Tape Shape (Lakban / Solasi / Selotip)

Sebelum PPN:
Rp999.900 - Rp1.299.900
Spesifikasi
UNSPSC31201522
ColorTransparent
Common IndustryAssembly & Manufacturing; Automotive; Aviation; Construction; Electronics; General Maintenance & Repair; Healthcare; Warehouse
EnvironmentIndoor and Outdoor
Imperial Tape Length (inch)12
Imperial Tape Width (inch)12
Liner IncludedYes
Liner MaterialPoly Coated Kraft Paper
Maximum Tape Performance Temperature (°F)400
Metric Tape Length (mm)304.8
Metric Tape Width (mm)304.8
Minimum Tape Performance Temperature (°F)-40
Package Quantity12
Product FormSquare
RepositionableYes
Reverse-WoundNo
Specifications MetASTM; ISO; TSCA; UL Listed
StandardsISO 9001:2000; MSDS; TSCA; UL Listed
Surface CompatibilityMetal; Polycarbonate; Polyester
Tape Adhesive FormatDouble-Sided
Tape Adhesive MaterialAcrylic
Tape Brand3M
Tape Resistance PropertiesChemical-Resistant; Heat-Resistant; Humidity-Resistant; UV-Resistant; Water-Resistant
Tape Sub-TypeGeneral Purpose Adhesive Transfer Tape Shapes
Tape TypeAdhesive Transfer Tape Shapes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These precut squares of adhesive transfer tape consist of a very thin adhesive layer. The adhesive is applied to a surface and the pull-away liner is removed, exposing the adhesive for immediate bonding. These precut squares eliminate the need for trimming when applying to a smaller surface area.
Feature
Tape Type Adhesive Transfer Tape Shapes Tape Sub-Type General Purpose Adhesive Transfer Tape Shapes Tape Brand 3M(TM) Series 467MP Imperial Tape Length 12 in Imperial Tape Width 12 in Imperial Tape WxL 12 in x 12 in Common Industry Assembly Manufacturing Automotive Aviation Construction Electronics General Maintenance Repair Healthcare Warehouse Indoor and Outdoor Maximum Tape Performance Temperature 400 Degrees F Minimum Tape Performance Temperature -40 Degrees F Square

Ulasan Produk

Tidak ada ulasan