MIGHTY LINE Adhesive Transfer Tape Dispenser (Tempat Solasi / Dispenser Lakban)

Sebelum PPN:
Rp299.900
Spesifikasi
UNSPSC44121605
Adapter IncludedNo
Blade EdgeSerrated
Blade MaterialStainless Steel
Brand and SeriesMighty Line
ColorGray; Orange
Compatible Core Diameter (inch)3 to 6
Compatible Tape TypeUniversal
Dispenser StyleHandheld
Frame MaterialPlastic
Handle MaterialPlastic
Handle StyleCurved
Maximum Tape Roll Diameter (inch)2
Maximum Tape Width (inch)2
Minimum Tape Width (inch)1-3/4
Overall Depth (inch)3
Overall Length (inch)7
Overall Width (inch)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adhesive transfer gun (ATG) dispensers are designed for reverse-wound adhesive transfer tape, which is tape wound with the adhesive side out. The ATG dispenser applies the adhesive while at the same time peeling up the liner and threading it back into the dispenser. These dispensers are used for light-duty mounting in repetitive print and framing processes where a uniform application of adhesive is needed.
Feature
Handheld Tape Dispenser Handheld Compatible Core Diameter 3 in to 6 in Minimum Tape Width 1 3/4 in Maximum Tape Width 2 in Color Gray Orange Brand and Series Mighty Line Frame Material Plastic Handle Material Plastic Adapter Included No Blade Edge Serrated Blade Material Stainless Steel Compatible Tape Type Universal Handle Style Curved Maximum Tape Roll Diameter 2 in Overall Depth 3 in Overall Length 7 in Overall Width 3 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait