TAPECASE Adhesive Transfer Tape (Lakban / Solasi / Selotip)

Sebelum PPN:
Rp459.900 - Rp859.900
Spesifikasi
UNSPSC31201517
Adhesion to Steel (oz/inch)700
Brand Sub-Brand SeriesTapeCase TC 485
ColorTransparent
EnvironmentIndoor Only
Liner IncludedYes
Liner MaterialDensified Kraft Paper
Manufacturer Part NumberTC485
Maximum Tape Performance Temperature (°F)105
Minimum Tape Performance Temperature (°F)32
Package Quantity1
Product FormContinuous Roll
RepositionableNo
Reverse-WoundNo
SeriesTC 485
Tape Adhesive FormatDouble-Sided
Tape Adhesive MaterialRubber
Tape BrandTapeCase
Tape Sub-TypeGeneral Purpose Adhesive Transfer Tape
Tape TypeAdhesive Transfer Tape
Temperature Range (°F)32 to 105

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General purpose adhesive transfer tape consists of a very thin adhesive layer only. It does not have a carrier like double-sided tape. The adhesive is applied to a surface and the pull-away liner is removed, exposing the adhesive for immediate bonding. This tape performs well on a variety of surfaces including metal, glass, wood, and paper. It is primarily used for light-duty mounting of signs, posters, picture frame mat boards, and dust covers.
Feature
Tape Type Adhesive Transfer Tape Tape Sub-Type General Purpose Adhesive Transfer Tape Tape Brand TapeCase Series TC 485 Imperial Tape Length 16 1/4 yd Imperial Tape Width 1 in Imperial Tape WxL 1 in x 16 1/4 yd Common Industry Assembly Manufacturing General Maintenance Repair Warehouse Indoor Only Maximum Tape Performance Temperature 105 Degrees F Minimum Tape Performance Temperature 32 Degrees F Continuous Roll Surface Compatibility Metal Polyethylene (PE)

Ulasan Produk

Tidak ada ulasan