VISIONTRON Accessories for Rope Barrier (Aksesoris Pembatas Tali)

Sebelum PPN:
Rp779.900
Spesifikasi
UNSPSC46151507
Compatible BarrierChain; Rope
Display Qty1
For use with1 to 2 Ropes
MaterialMetal
Outside Diameter (inch)1-1/4
Overall Height (inch)2
Overall Width (inch)2
Product TypeWall Plate

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These wall-mount plates provide a ring to hold two rope barrier ends for anchor options when portable receiving posts are not practical.
Feature
Wall Plate Accepts 2 Ropes Finish Polished Chrome For Use With Portable Posts Mfr No 840BK72HE-PS1 840BL72HE-PS1 840RD72HE-PS1 842BK72SE-PC 843BK72SE-PC 843RD72SE-PC ST400D-PC ST400S-PC ST500S-PC ST600C-PC ST600D-PA Height 2 in Width 2 in Includes (2) #8 1-1/4 in Flat Head Screws

Ulasan Produk

Tidak ada ulasan