BRADY Accessories for Plastic Chain Barrier (Rantai Pembatas)

Sebelum PPN:
Rp1.799.900
Spesifikasi
UNSPSC46161508
ColorYellow
Compatible BarrierChain
Display Qty36
FinishGloss
For use withChain
Manufacturer Part Number78246
MaterialPolyethylene
Outside Diameter (inch)2
Overall Height (inch)2
Overall Length (mm)50-4/5
Overall Width (mm)50-4/5
Product TypeChain Link

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These replacement face shield visors fit Bullard-brand face shields. Face shield visors attach to headgear to protect the eyes, nose, mouth, and chin from impact and liquid splash while allowing workers to clearly see the workpiece.
Feature
Chain Link 2 in Yellow Polyethylene Gloss Finish For Use With Mfr No 78238 Package Quantity 36

Ulasan Produk

Tidak ada ulasan