BRADLEY Accessories & Testing Supplies for Eyewash Equipment

Sebelum PPN:
Rp1.099.900
Spesifikasi
UNSPSC31160000
Accessory TypeEyewash Gauge
ColorClear
Compatible Mfr Part No269-1444
Compatible with BrandBradley
Compatible with SeriesBradley
For use withEyewash; Shower with Eyewash
IncludesClear Testing Gauge to Ensure Emergency Systems Comly with Standard Recommendations
MaterialPlastic
StandardsANSI/ISEA Z358.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Class 3 garments meet Type R requirements for use on roadways. They have sleeves with reflective tape and makes them more visible than Class 2. They are worn when working near fast-moving traffic, at night, or to provide improved contrast when working against complex backgrounds. U-back is the most common pattern and has two vertical stripes and at least one horizontal stripe on the back of the garment. Rain gear keeps workers dry when working outdoors or in damp and wet environments. 
Feature
Eyewash Tester Gauge Accessory Type Eyewash Gauge Color Clear Compatible Mfr Part Number 269-1444 Compatible with Series Bradley Features Illustration Compliant With ANSI/ISEA Standard Z358.1 Integral 8 in (21cm) Scale Assists in Evaluation of Spray Pattern Height Spray Pattern Focal Points Easy to Align Testing Instructions Printed on Test Gauge Transparent Compliance Gauge Facilitates Weekly Inspection For Use With Eyewash Shower with Eyewash

Ulasan Produk

Tidak ada ulasan