XTRA SEAL Tire Patching

Sebelum PPN:
Rp869.900 - Rp1.799.900
Spesifikasi
UNSPSC25172504

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Patches and plugs repair minor tire damage. Plugs repair punctures from nails or screws by filling the hole and creating a seal. Patches cover larger holes and adhere to the inside of tires.
Feature
Tire Repair Patches Product Type Patches Plugs Shape Round Compatible Tire Type Inner Tubes Material Rubber Overall Diameter 1 5/8 in Overall Length 1 5/8 in Overall Width 1 5/8 in Color Black Number of Pieces 40 Features Black Vulcanizing Gum with White Poly Backing Package Quantity 40

Ulasan Produk

Tidak ada ulasan