WHITESIDE MANUFACTURING Mechanic Creeper and Seat (Alas Kerja Mekanik)

Sebelum PPN:
Rp5.999.900 - Rp7.199.900
Spesifikasi
UNSPSC24101508
Creeper Seat StyleCreeper Seat
Duty RatingHeavy-Duty
Frame MaterialSteel
Maximum Load Capacity (lbs)480
Overall Length (in)17
Overall Width (in)17

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Creeper seats ease repair work around cars. The rolling seats provide a comfortable sitting position that rests from 14 to 22 in. off the ground. Some units have high backs for lumbar support.
Feature
Mechanic Seat Creeper Seat Style Creeper Seat Heavy-Duty Adjustable Maximum Load Capacity 480 lb Seat Height 27 in Frame Material Steel Caster Wheel Diameter 3 in Dimensions 22 in x 17 in x 17 in Height 17 in to 22 in Height Range 22 in to 27 in Number of Wheels 4 Overall Height 22 in Overall Length 17 in Overall Width 17 in

Ulasan Produk

Tidak ada ulasan