WESTWARD Motorcycle Suspension Tools Wheel Service (Perkakas Perawatan Motor)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp1.499.900
Spesifikasi
UNSPSC27111714
ApplicationSmoothly And Quickly Position a Bearing In The Inner Hole of The Axle
ColorBlack; Blue; Brown; Green; Orange; Red; Silver
For Vehicle Tool CategoryDriver kit
Includes6 HD Bearing Drivers, Carrying Case, Handle Grip
Manufacturer Part Number32J061
MaterialPlastic
Number of Pieces8
Size1.555, 2.322, 2.834, 1.752, 2.48, 2.992, 1.968, 2.559 and 3.189
Tool TypeBearing Race/Seal Driver Kit

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Specialized wheel bearing tools apply the needed torque to remove worn and re-install new bearings. These tools replace wheel bearings while keeping the steering and strut assemblies intact, eliminating the need for front end alignment once the work is done.
Feature
Bearing Race/Seal Driver Kit Tool Type Bearing Race/Seal Driver Kit Material Plastic For Vehicle Tool Category Driver kit Color Black Blue Brown Green Orange Red Silver Includes 6 HD Bearing Drivers Carrying Case Handle Grip Number of Pieces 8 Application Smoothly And Quickly Position a Bearing In The Inner Hole of The Axle Size 1.555 2.322 2.834 1.752 2.48 2.992 1.968 2.559 and 3.189

Ulasan Produk

Tidak ada ulasan