WESTWARD Hydraulic Floor Jack Vehicle Service (Dongkrak Buaya)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp3.799.900
Spesifikasi
UNSPSC24101612
Body MaterialSteel
Chassis Height6-3/32
Chassis Length22-1/4
Chassis Width8-5/16
Handle MaterialSteel
Handle length20-1/4
Jack TypeFloor Jack
Lifting ActuatorManual Handle
Load Capacity (t)2.5
Manufacturer Part Number788VY0
Maximum Lift14-7/8
Minimum Lift (in)3-1/4
Power SourceMechanical
StandardsASME PASE 2019
Wheel Diameter (in)2-1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low-profile trolley jacks roll beneath a vehicle and use two- piston hydraulic pressure to raise the vehicle for maintenance. These jacks can lift the entire frame or axle of a vehicle and lock into place, even in rugged terrains. Trolley jacks can lift from one to 10 tons depending on the model chosen.
Feature
Trolley Floor Jacks Jack Type Floor Jack Load Capacity 2.5 ton Body Material Aluminum Lifting Actuator Manual Handle Minimum Lift Height 3 1/4 in Maximum Lift Height 14 7/8 in Power Source Mechanical Chassis Height 6 3/32 in Chassis Length 22 1/4 in Chassis Width 8 5/16 in Handle Length 20 1/4 in Handle Material Steel Number of Wheels 2 Standards ASME PASE 2019

Ulasan Produk

Tidak ada ulasan