WESTWARD Mechanic Creeper and Seat (Alas Kerja Mekanik)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp1.299.900 - Rp1.599.900
Spesifikasi
UNSPSC24101508
Caster MaterialPVC
Creeper ColorBlack
Duty RatingStandard-Duty
Frame ColorBlack
Frame MaterialSteel
Maximum Load Capacity (lbs)250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A creeper is a flat metal or cushioned horizontal surface that a mechanic lays on while fixing the under carriage of a vehicle. It has wheels that sit up to 5 in. high to roll and slide easily under vehicles.
Feature
Creeper Creeper Seat Style Creeper Duty Rating Standard-Duty Maximum Load Capacity 250 lb Dimensions 35 7/16 in x 16 3/4 in x 4 3/4 in Height Range 4 3/4 in Frame Material Steel Caster Diameter 2 1/2 in Caster Configuration (6) Swivel Caster Material PVC Caster Stem Diameter 6 mm Caster Stem Length 1 1/4 in Creeper Color Black Creeper Material PVC/Steel Frame Color Black Frame Gauge 20 ga Headrest Style Padded Height 4 1/2 in Overall Height 4 3/4 in Overall Length 35 7/16 in

Ulasan Produk

Tidak ada ulasan