WESTWARD C Leak Detector

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp9.199.900
Spesifikasi
UNSPSC25174002
ApplicationAdapter; Allows Radiator Cap Relief Pressure and Seal Condition to Be Tested; Cooling System Service
ColorAssorted; Red
FeaturesHeavy Gauge Stainless Steel with Rubber Base Coving Magnets to Prevent Scratching; Holding Value 41 lb; Works in Any Position (Sideways or Upside Down)
For use withMost Domestic and Imported Vehicles
Includes(6) Cooling System Adapters, Custom Molded Case, Hand Pressure Pump with 2-1/2 in dia Gauge and Push-Button Pressure Release Valve, Universal Radiator Test Adapter
Manufacturer Part Number1YMH2
MaterialAluminium
Maximum Pressure (psi)15
Number of Pieces14
Tool TypeCooling System Tester Kit
Vehicle MakeUniversal
Vehicle Make/Model/YearUniversal
Vehicle ModelUniversal
Vehicle Model YearUniversal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These kits test for leaks and check pressure levels in vehicle cooling systems. They have a variety of connecting hose adapters to reduce coolant loss and prevent spray during testing. The kits come in heavy duty storage cases.
Feature
Cooling System Tester Kit Tool Type Cooling System Tester Kit Application Adapter Allows Radiator Cap Relief Pressure and Seal Condition to Be Tested Cooling System Service Vehicle Make/Model/Year Universal For Use With Most Domestic and Imported Vehicles Color Red Assorted Maximum Pressure 15 psi Material Aluminum Overall Length 17 in Overall Width 15 1/2 in Number of Pieces 14

Ulasan Produk

Tidak ada ulasan