Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
dapat ditemukan pada Rincian Produk
Garansi Produk: WARRANTY MonotaRO Private Brand (1 year)
Spesifikasi
| UNSPSC | 25171718 |
|---|---|
| Application | Winds Back Brake Piston for Replacing Brake Pads Fits Most Cars |
| Includes | (9) Calipers: #0 OD: 2.49 in, #8 O.D: 1.89 in, #9 OD: 2.12 in, #4 OD: 1.26 in, #6 OD: 1.66 in, #7 OD: 1.65 in, #2 OD: 2.00 in, #3 OD: 2.17 in, #5 OD: 1.42 in, Reaction Plate, Winding Caliper Handle |
| Manufacturer Part Number | 45FF45 |
| Material | Carbon Steel |
| Number of Pieces | 11 |
| Overall Diameter | 1-1/4 in; 1-7/16 in; 1-5/8 in; 1-11/16 in; 1-7/8 in; 2 in; 2-1/8 in; 2-3/16 in; 2-1/2 in |
| Overall Length (in) | 13 |
| Overall Width | 8-7/16 |
| Tool Type | Brake Caliper Tool Set |
| Vehicle Make | Audi, BMW, Citroen, Ford, Honda, Mercedes Benz, Fiat/ALFA Romeo, Nissan, Mitsubishi, Honda, SAAB, Mazda, Primera, VW, Peugeot, Grand, GM |
| Vehicle Make/Model/Year | Audi, BMW, Citroen, Ford, Honda, Mercedes Benz, Fiat/ALFA Romeo, Nissan, Mitsubishi, Honda, SAAB, Mazda, Primera, VW, Peugeot, Grand, GM |
| Vehicle Model | Universal |
| Vehicle Model Year | Universal |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These tools repair and maintain vehicle brakes. They are used with fluids to remove residue from brake parts, adapters for connecting hard brake lines, coils as well as nuts and washers for reconnecting brake systems.
Feature
Rear Brake Caliper Kit Tool Type Brake Caliper Tool Set Application Winds Back Brake Piston for Replacing Brake Pads Fits Most Cars Vehicle Make/Model/Year Audi BMW Citroen Ford Honda Mercedes Benz Fiat/ALFA Romeo Nissan Mitsubishi Honda SAAB Mazda Primera VW Peugeot Grand GM Overall Diameter 1 1/4 in 1 7/16 in 1 5/8 in 1 11/16 in 1 7/8 in 2 in 2 1/8 in 2 3/16 in 2 1/2 in Overall Length 13 in Overall Width 8 7/16 in Number of Pieces 11 Material Carbon SteelProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
