WEG Stationary Power Tool AC Motor

Sebelum PPN:
Rp67.999.900
Spesifikasi
UNSPSC26101602
Conduit Box PositionF1
Duty cycleContinuous
Extended Thru-BoltsNo
Frame90L
Frequency (Hz)60
Full Load Amps (A)32.5-29.4/14.7
HP10
IncludesTerminal Box
Ins. ClassF
Length Less Shaft23-15/16
Maximum Ambient Temperature (°C)40
Motor ApplicationPower Tool
Motor BearingsBall
Motor Design3-Phase
Motor Enclosure DesignTotally Enclosed Air-Over
Motor Frame MaterialCast Iron
Motor Mounting TypeRigid Base
Motor Service Factor1
Motor Shaft DesignKeyed
Motor Shaft RotationCWSE
Motor Thermal ProtectionNone
Nameplate RPM1,715
No. of Speeds1
Nominal Efficiency (%)85.5
Number of Shafts1
Overall Length26-7/16
PhaseThree
Shaft Dia.1-3/16
Shaft Length (in)2-1/2
StandardsNEMA MG-1
Usable @ 200VNo
Usable @ 208VYes
Voltage (V AC)208-230/460
Weight (lbs)178

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Saw arbor AC motors are three-phase and don't require starting capacitors, run capacitors, or centrifugal starting switches that can wear out and fail. They operate with a higher torque and greater efficiency than single-phase models of the same HP, rpm, and frame size. They are commonly used with circular saws, pendulum saws, and grinding and polishing machines.
Feature
Saw Arbor Motor Three Phase Motor Design 3-Phase 10 HP Nameplate RPM 1 715 No of Speeds 1 208-230/460V AC Voltage Full Load Amps 32.5-29.4/14.7 90L Frame Usable @ 208V Yes Usable @ 200V No 60 Hz Motor Service Factor 1 Motor Thermal Protection None Ins. Class F Max Ambient Temp 40 Degrees C Duty Cycle Continuous Motor Shaft Rotation CWSE Motor Enclosure Design Totally Enclosed Air-Over Motor Mounting Type Rigid Base Motor Frame Material Cast Iron Number of Shafts 1

Ulasan Produk

Tidak ada ulasan

Halaman Terkait