WALTER SURFACE TECHNOLOGIES Replacement Part for Part Washer

Sebelum PPN:
Rp539.900
Spesifikasi
UNSPSC24111813
ColorWhite
Compatible Parts Washer Grainger Part Number4TKJ5
Compatible Parts Washer Manufacturer Model NumberBCK600
Compatible with BrandBioCircle
For Washer TypeParts Washer
Manufacturer Part Number55B021
MaterialCloth
Overall Depth (in)4
Overall Height (in)10
Overall Width (in)4
Product TypeDisposable Filter Cartridge
RemovesParticles

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These replacement parts fit Bio-Circle parts washers.
Feature
Disposable Filter Cartridge Product Type Disposable Filter Cartridge Compatible with Brand BioCircle Compatible Parts Washer Manufacturer Model Number BCK600 Compatible Parts Washer Grainger Part Number 4TKJ5 For Washer Type Parts Washer For Solution Base Type Not Applicable Color White Material Cloth Overall Depth 4 in Overall Height 10 in Overall Width 4 in Removes Particles Standards -

Ulasan Produk

Tidak ada ulasan