WALTER SURFACE TECHNOLOGIES Part Washer Cleaning Solution

Sebelum PPN:
Rp60.999.900
Spesifikasi
UNSPSC47131821
Base TypeWater
Chemical TypeAlcohols; C9-11; Decan-1-ol; Ethoxylated
Cleaner TypeCleaner/Degreaser
ColorClear
Compatible Parts Washer Manufacturer Model Number53G167K; 53G167MK; 55D010; 55D020K; 55D020MK
Container Size (gal)55
Container TypeDrum
For Material GroupMetals
For Material TypeStainless SteelSteel
For Washer TypeWater-Based Parts Washers
Fragrance [NEW]Fragrant
Manufacturer Part Number53G168
Maximum Operating Temperature (°F)110
Minimum Operating Temperature (°F)60
NSF Rating [NEW]C1
Product FormLiquid
PropertiesBiodegradable; Butyl-Free; No VOC; Non-Caustic; Non-Hazardous; Nonflammable; Phosphate-Free; Solvent-Free
Ready to Use/ConcentratedReady to Use
RemovesAnti-SeizeBurnt Oil/FatCrude OilFood ResiduesGraphiteGreasePaintPastes/Solid LubricantsProteins
SeriesCB 100
StandardsNSF Certified; Registration 148555
Sub BrandCB 100
Temperature Range (°F)60 to 110

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Water-based parts washing solutions dissolve grease and grime from used vehicle parts. These nontoxic, biodegradable, nonflammable, and nonhazardous cleaners are acid-, abrasive-, and petroleum-free. In addition to parts washing, these solutions may be used in floor scrubbers, pressure washers, foam guns, and carpet cleaners, as well as for cleaning HVAC coils.
Feature
Parts Washer Cleaner Base Type Water Removes Anti-Seize Burnt Oil/Fat Crude Oil Food Residues Graphite Grease Paint Pastes/Solid Lubricants Proteins For Material Type Stainless Steel Steel Flash Point Not Applicable Container Size 55 gal Ready to Use/Concentrated Ready to Use Product Form Liquid Minimum Operating Temperature 60 Degrees F Container Type Drum Standards NSF Certified Registration 148555 Chemical Type Alcohols C9-11 Decan-1-ol Ethoxylated

Ulasan Produk

Tidak ada ulasan