VELVAC Truck Mirror Vehicle (Kaca Spion Truk)

Sebelum PPN:
Rp429.900 - Rp11.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Round (or convex) truck mirrors amplify driver's visibility of not only the back of a truck but also what the drivers on both sides of the truck are doing. Mirrors are also a first line of defense in making sure drivers change lanes safely and anticipate any road situations in which they have to stop or maneuver quickly. Round mirrors have a center-mount ball stud and "L" bracket assembly or may be stuck on for easy mounting in tight spaces.
Feature
Stick On Mirror Round Convex For Vehicle Side Driver Passenger Heated No Motorized No Backing Finish Aluminum Backing Material Aluminum Mirror Diameter 3 3/4 in Mirror Size 3 3/4 in Mirror Type Blind Spot

Ulasan Produk

Tidak ada ulasan