Unger Brush Vehicle Hand Cleaning (Sikat Lantai)

Sebelum PPN:
Rp1.599.900
Spesifikasi
UNSPSC47131605
Bristle ColorBlue
Bristle Length (in)2-1/2
Bristle MaterialNylon
Bristle StiffnessSoft
Brush Head Length (in)4
Brush Head Width (in)10
Brush TypeFlow-Through Brush
Color CodedNo
Handle Connection TypeThreaded
Handle Length (in)48
Handle MaterialAluminium
Overall Length (in)52
Sub BrandUnger

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These flow-through brushes have a handle that connects to a hose for cleaning and rinsing a vehicle's exterior.
Feature
Flow Through Brush Brush Type Flow-Through Brush Bristle Material Nylon Bristle Stiffness Soft Bristle Length 2 1/2 in Brush Head Length 4 in Brush Head Width 10 in Handle Connection Type Threaded Handle Length 48 in Handle Material Aluminum Overall Length 52 in Color Coded No Bristle Color Blue

Ulasan Produk

Tidak ada ulasan