U.S. MOTORS Jet Pump AC Motor

Sebelum PPN:
Rp6.699.900
Spesifikasi
UNSPSC26101611
Body Dia. (in)6.5
CC NumberCC030A
Conduit Box LocationExterior
Conduit Box PositionF1
Duty cycleContinuous
FinishUnfinished
Frame56C
Frequency (Hz)60/50
Full Load Amps10.8/5.7-5.4
HP3/4
Ins. ClassB
Length Less Shaft10-5/8
Manufacturer Part NumberEC06
Maximum Ambient Temperature (°C)40
Motor ApplicationPump
Motor BearingsBall
Motor DesignCapacitor-Start
Motor Enclosure DesignTotally Enclosed Fan-Cooled
Motor Mounting PositionAll Angle
Motor Mounting TypeFace
Motor Service Factor1.15
Motor Shaft DesignKeyed
Motor Shaft RotationCW/CCW
Motor Sub ApplicationJet Pump
Motor Thermal ProtectionAuto
Nameplate RPM3,600
No. of Speeds1
Nominal Efficiency (%)79.4
Overall Length12-5/8
PhaseSingle
Shaft Dia.5/8
Shaft Length (in)2
StandardsCSA Certified; UL Recognized
Usable @ 200VNo
Usable @ 208VYes
Voltage (V AC)115/208-230
Weight (lbs)29

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Capacitor-start jet pump AC motors use a capacitor to provide additional power during startup for higher starting torque. This higher torque allows these single-phase motors to move heavier loads at lower speeds.
Feature
Jet Pump Motor Body Dia 6.5 in CC Number CC030A Conduit Box Location Exterior Conduit Box Position F1 Duty Cycle Continuous Finish Unfinished Frame 56C Hz 60/50 Full Load Amps 10.8/5.7-5.4 Full Load Amps @ 50Hz 10.8/5.7-5.4 HP 3/4 hp HP @ 50Hz 3/4 Ins. Class B Length Less Shaft 10 5/8 in Max Ambient Temp 40 Degrees C Motor Application Pump Motor Bearings Ball Motor Design Capacitor-Start Motor Efficiency Group Standard Efficient

Ulasan Produk

Tidak ada ulasan