U.S. MOTORS Capacitor-Start NEMA Frame General Purpose AC Motor

Sebelum PPN:
Rp9.699.900 - Rp13.999.900
Spesifikasi
UNSPSC26101602
Duty cycleContinuous
Frequency (Hz)60
Inverter RatedNo
Maximum Ambient Temperature (°F)104
Motor ApplicationGeneral Application
Motor BearingsBall
Motor DesignCapacitor-Start
Motor Mounting PositionHorizontal
Motor Service Factor1.15
Motor Shaft DesignKeyed
Motor Shaft RotationCW/CCW
Motor Thermal ProtectionNone
Nameplate RPM1,725
No. of Speeds1
PhaseSingle
RPM Range1,701-1,800
Usable @ 200VNo
Usable @ 208VYes
Voltage (V AC)115/208-230

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
NEMA 140 frame capacitor-start general purpose AC motors have a standard 7/8" diameter, 2-1/4" length shaft whose center is 3-1/2" above the base mounting surface. Variations to the frame's standard dimensions and design are indicated by a letter designation following the frame number, such as 145TC. The letter "T" specifies integral HP motor dimension standards set by NEMA in 1953 and 1964, and "C" indicates that the motor can be face mounted. These frame standards and letter designations are defined by the National Electrical Manufacturers Association (NEMA).
Feature
General Purpose Motor Single Phase Motor Design Capacitor-Start 1 1/2 hp HP Nameplate RPM 1 725 No of Speeds 1 Voltage 115/208-230V AC Full Load Amps 19.2/10.0-9.6 A 145T Frame Usable @ 208V Yes Usable @ 200V No Hz 60 Hz Motor Service Factor 1.15 Max Ambient Temp 104 Degrees F Motor Thermal Protection None Duty Cycle Continuous Ins. Class A/B Motor Enclosure Design Open Air-Over Motor Shaft Rotation CW/CCW Motor Mounting Type Cradle Base Motor Mounting Position Horizontal

Ulasan Produk

Tidak ada ulasan